Shop All Drill Bit Cases & Cabinets
Huot
End Mill Dispenser, Master, Metric
Mfr # 13375
Zoro # G2915114
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master
- Holds 2.0 to 25.0mm
- Material Steel and Vinyl
- Overall Width 26 in
- Number of Compartments 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13375
- Zoro # G2915114
- UPC # 033603133752
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Width | 26 in |
Overall Height | 9 5/16 in |
Height (In.) | 9-5/16 |
Overall Case Height (In.) | 9-5/16 |
Length (In.) | 12 |
Overall Case Width (In.) | 26 |
Overall Case Depth (In.) | 12 |
Width (In.) | 26 |
Min. End Mill Dia. | 2.00mm |
Max. End Mill Dia. | 25.00mm |
Overall Depth | 12 in |
Description
End Mill Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- CHICAGO PNEUMATIC CUT OFF TOOL 2-7/8"20000RPM (CP861)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- HUOT CNC Tool Cart Tree, CAPTO C4 (55984)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- HUOT Huot 30650 Drill Bit Buddy (30650)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT Workstation, Steel (77250)
- HHIP 15" D1-11 3-Jaw Camlock Lathe Chuck (3900-4616)
- Huot Drill Bit Cases & Cabinets