Shop All Drill Bit Cases & Cabinets
Huot
End Mill Dispenser, Master, 4 Flute
Mfr # 13325
Zoro # G1549405
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master, 4-Flute End Mills
- Holds 4-Flute, SE and DE 1/16 to 1"
- Material Steel and Vinyl
- Overall Width 26 in
- Number of Compartments 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13325
- Zoro # G1549405
- UPC # 033603133257
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Width | 26 in |
Overall Height | 9 5/16 in |
Overall Case Depth (In.) | 12 |
Overall Case Width (In.) | 26 |
Overall Case Height (In.) | 9-5/16 |
Min. End Mill Dia. | 1/16 in |
Max. End Mill Dia. | 1 in |
Overall Depth | 12 in |
Details
Item | End Mill Dispenser |
Type | Master, 4-Flute End Mills |
Holds | 4-Flute, SE and DE 1/16 to 1" |
Material | Steel and Vinyl |
Number of Compartments | 82 |
Number of Drawers | 3 |
Lock Included | Yes |
Not Included | Cutting Tools |
Includes | (2) Sets of Keys |
Weight | 40 lb |
Storage Unit Type | Cabinet |
Lock Type | Keyed |
Features | 41 Compartment Middle Drawer Holds 6 Each Double End Mills 1/16 in, 3/32 in, 1/8 in with 3/16 in Shank, 1/8 in with 3/8 in Shank, 5/32 in, 3/16 in with 3/16 in Shank, 3/16 in with 3/8 in Shank, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in and 3 Each 5/8 in, 3/4 in, 7/8 in, 1 in; 41 Compartment Top Drawer Holds 6 Each Single End Mills 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in and 3 Each 5/8 in, 3/4 in, 7/8 in, 1 in with 6 Extra Compartments for Specials; Ball Bearing Drawer Slides; Stackable; Use Undivided Lower Drawer for Extra End Mills, Cutters, Drills, Reamers and Miscellaneous Tools |
Color | Gray |
Material - Machining | Steel |
For End Mill Number of Flutes | 4 |
Description
End Mill Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- HUOT CNC Tool Cart Tree, Tall, CAT50 (55350)
- HUOT Webbing, Nylon (14025)
- HUOT Dispenser Master Tap/Drill, 6 Drawer (13190)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- HUOT Reamer Index, Steel (12000)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HHIP Threaded 1-8 Backplate/Adapter For 5" Lathe Chucks (3900-3308)
- Huot Drill Bit Cases & Cabinets