Shop All Drill Bit Cases & Cabinets
Huot
Drill Index, Mechanics Length, Plastic
Mfr # 30650
Zoro # G6183606
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanics Length
- Holds 1/16 in to 1/2 in by 64ths
- Material Plastic
- Overall Case Height 6-1/2"
- Overall Case Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 30650
- Zoro # G6183606
- UPC # 033603306507
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Height | 6-1/2" |
Overall Case Width | 3-3/4" |
Overall Width | 3 3/4 in |
Overall Height | 6 1/2 in |
Overall Case Height (In.) | 6-1/2 |
Overall Case Width (In.) | 3-3/4 |
Details
Item | Drill Bit Case |
Type | Mechanics Length |
Holds | 1/16 in to 1/2 in by 64ths |
Material | Plastic |
Number of Compartments | 29 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Features | Clip-On Cup-Style Index, High-Impact Break-Resistant Plastic, Quarter-Turn Cover Secures Dome Top, Water Resistant, With the Cover On Bits Stay in Place Even When Index is Dropped |
Color | Black |
Material - Machining | Plastic |
For Use With | Fractional Inch Sizes |
Lockable | No |
Description
Drill Bit Case, Plastic, Holds 1/16 in to 1/2 in by 64ths, Overall Width 3 3/4 in, Overall Height 6 1/2 in, Number of Drawers 0, Color Black, Lockable No, Features Clip-On Cup-Style Index, High-Impact Break-Resistant Plastic, Quarter-Turn Cover Secures Dome Top, Water Resistant, With the Cover On Bits Stay in Place Even When Index is Dropped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57171)
- BON TOOL Bon 15-118 Circle Cutter, 16" (15-118)
- EKLIND 15 Piece Metric L-Shape Hex Key Set, 10515 (10515)
- VERTEX Vertex Dividing Plates For 8" Vertex SUPEr Spacer (3900-2396)
- HUOT Dispenser Drill, 1mm to 6.9 mm Metric (13100)
- HUOT Wall Mounts, Steel (56740)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HUOT Dispenser Master Tap/Drill, 6 Drawer (13190)
- HUOT Drill Bit Case, Jobber Length, Steel (11000)
- Huot Drill Bit Cases & Cabinets