Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Original, Stub, Holds A-Z
Mfr # 13060
Zoro # G2815276
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stub Length
- Holds A to Z
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13060
- Zoro # G2815276
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Height (In.) | 7-3/4 |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Width (In.) | 14-5/8 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Stub Length |
Holds | A to Z |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
Features | One-Piece Drawer Slide, Stackable, Vinyl Dividers |
Color | Gray |
For Use With | Letter Sizes |
Material - Machining | Steel |
Lockable | No |
Description
Drill Bit Case, Steel, Holds A to Z, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 3, Color Gray, Lockable No, Features One-Piece Drawer Slide, Stackable, Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- BON TOOL Bon 11-117 Fitting, Quoin Corner (11-117)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- MILWAUKEE TOOL Cable Bit 3/8"" x 72" (48-13-8337)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT CNC Drop-In-Drawer for ER16 Collets (22816)
- HUOT Tap Dispenser, Master, 151 Compartments (13585)
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- HHIP MT4 X 125mm Taper Shank Rotating Body For Chucks (3900-6030)
- Huot Drill Bit Cases & Cabinets