Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Original, Metric
Mfr # 13080
Zoro # G2310822
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stub Length
- Holds 1 to 13mm by 0.5mm
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13080
- Zoro # G2310822
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Width (In.) | 14-5/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Stub Length |
Holds | 1 to 13mm by 0.5mm |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
For Use With | Metric Sizes |
Material - Machining | Steel |
Lockable | No |
Features | One-Piece Drawer Slide, Stackable, Vinyl Dividers |
Color | Gray |
Description
Drill Bit Case, Steel, Holds 1 to 13mm by 0.5mm, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 3, Color Gray, Lockable No, Features One-Piece Drawer Slide, Stackable, Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-145)
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-16' 0)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11900)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- HUOT Reamer Index, Steel (12130)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- HUOT End Mill Dispenser, Original, Holds 1/8-1 (13350)
- HUOT CNC Toolholder Vise, HSK63, KM63 (50563)
- STM Drill Stand For 29pc Fractional Drill Set (113908)
- Huot Drill Bit Cases & Cabinets