Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Original, Holds 1-1.5 In
Mfr # 13167
Zoro # G2306963
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silver and Deming
- Holds (2) Each: 1 in, 1-1/16 in, 1-1/2 in, 1-1/32 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-5/32 in, 1-7/16 in
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 13167
- Zoro # G2306963
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Height (In.) | 7-3/4 |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Width (In.) | 14-5/8 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Silver and Deming |
Holds | (2) Each: 1 in, 1-1/16 in, 1-1/2 in, 1-1/32 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-5/32 in, 1-7/16 in |
Material | Steel and Vinyl |
Number of Compartments | 23 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
Lockable | No |
Color | Gray |
Features | Label Holders on Drawer Fronts, One-Piece Drawer Slide, Stackable, Vinyl Dividers |
For Use With | Fractional Inch Sizes |
Material - Machining | Steel |
Finish | Powder Coated |
Description
Drill Bit Case, Steel, Holds (2) Each: 1 in, 1-1/16 in, 1-1/2 in, 1-1/32 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-5/32 in, 1-7/16 in, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 3, Color Gray, Lockable No, Features Label Holders on Drawer Fronts, One-Piece Drawer Slide, Stackable, Vinyl Dividers, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41119)
- PROTO 15 Blade Metric Feeler Gauge Set (J00MM15)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- HUOT CNC Tool Cart Tree, Tall, CAT50 (55350)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- HUOT CNC ToolScoot, 40 Taper, Black, Steel (13940)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- Huot Drill Bit Cases & Cabinets