Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Original, Hold 1-13x0.5mm
Mfr # 13075
Zoro # G3000155
original price:
$153.99
5% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds 1 to 13mm by 0.5mm
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 13075
- Zoro # G3000155
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Width (In.) | 14-5/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Case Depth (In.) | 7-3/8 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | 1 to 13mm by 0.5mm |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
Color | Gray |
Features | One-Piece Drawer Slide, Stackable, Vinyl Dividers |
Material - Machining | Steel |
Lockable | No |
For Use With | Metric Sizes |
Description
Drill Bit Case, Steel, Holds 1 to 13mm by 0.5mm, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 3, Color Gray, Lockable No, Features One-Piece Drawer Slide, Stackable, Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + HTIW Kit (2903-22, 2967-20)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1138A)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- HUOT CNC Drop-In-Drawer for CAT50 Toolholder (22050)
- HUOT Reamer Index, Steel (12100)
- HUOT Drill Bit Case, Jobber Length, Steel (10350)
- HUOT CNC Wall Tree Locker, Tall, CAPTO C8 (55688)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- Huot Drill Bit Cases & Cabinets