Shop All Drill Bit Cases & Cabinets
Huot
Drill Bit Case, Taper Length, Steel
Mfr # 11600
Zoro # G6184184
original price:
$41.78
13% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Length
- Holds 1/16 in to 1/2 in by 64ths
- Material Steel
- Overall Case Depth 8-3/4"
- Overall Case Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 11600
- Zoro # G6184184
- UPC # 033603116007
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 8-3/4" |
Overall Case Height | 1-3/4" |
Overall Case Width | 4" |
Overall Width | 4 in |
Overall Height | 1 3/4 in |
Overall Case Width (In.) | 4 |
Overall Case Height (In.) | 1-3/4 |
Overall Case Depth (In.) | 8-3/4 |
Overall Depth | 8 3/4 in |
Details
Item | Drill Bit Case |
Type | Taper Length |
Holds | 1/16 in to 1/2 in by 64ths |
Material | Steel |
Number of Compartments | 29 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Lockable | No |
Color | Gray |
Material - Machining | Steel |
For Use With | Fractional Inch Sizes |
Features | Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover |
Finish | Epoxy Baked |
Description
Drill Bit Case, Steel, Holds 1/16 in to 1/2 in by 64ths, Overall Width 4 in, Overall Depth 8 3/4 in, Overall Height 1 3/4 in, Number of Drawers 1, Color Gray, Lockable No, Features Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover, Finish Epoxy Baked
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Green 6pk (16064)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- HUOT Drill Bit Case, Jobber Length, Steel (10350)
- HUOT End Mill Dispenser, Original, Holds 1/8-1 (13350)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Dispenser Drill, 1mm to 6.9 mm Metric (13100)
- HUOT CNC Tool Cart Tree, CAPTO C4 (55984)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- Huot Drill Bit Cases & Cabinets