Shop All Drill Bit Cases & Cabinets
Huot
Drill Bit Case, Taper Length, Steel
Mfr # 11525
Zoro # G6103115
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Length
- Holds A to Z
- Material Steel
- Overall Case Depth 8-3/4"
- Overall Case Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 11525
- Zoro # G6103115
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 8-3/4" |
Overall Case Height | 1-3/4" |
Overall Case Width | 4" |
Overall Width | 4 in |
Overall Height | 1 3/4 in |
Overall Case Width (In.) | 4 |
Overall Case Height (In.) | 1-3/4 |
Overall Case Depth (In.) | 8-3/4 |
Overall Depth | 8 3/4 in |
Details
Item | Drill Bit Case |
Type | Taper Length |
Holds | A to Z |
Material | Steel |
Number of Compartments | 26 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Material - Machining | Steel |
Lockable | No |
Features | Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover |
Color | Gray |
For Use With | Letter Sizes |
Finish | Epoxy Baked |
Description
Drill Bit Case, Steel, Holds A to Z, Overall Width 4 in, Overall Depth 8 3/4 in, Overall Height 1 3/4 in, Number of Drawers 1, Color Gray, Lockable No, Features Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover, Finish Epoxy Baked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Hobby Knife, 3/8 In Round Handle (1902)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- C.K TOOLS C. K Tools 395041 Spare Blades For 430004 Kabifix Stripper/Cutter (395041)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- HUOT CNC Tool Cart, #100 Quick Grip Collets (77399)
- HUOT Dispenser Drill, 1/16" to 1/2" Undermount (30000)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- HUOT Drill Bit Case, Jobber Length, Steel (12750)
- HHIP Threaded M39 X 4 Backplate / Adapter For 6" 3 Or 4 Jaw Lathe Chucks (3900-3339)
- Huot Drill Bit Cases & Cabinets