Shop All Drill Bit Cases & Cabinets
Huot
Combination Jobber Length Drill Bit Index
Mfr # 11700
Zoro # G6203233
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds #1 to #60, 1/16 in to 1/2 in by 64ths, A to Z
- Material Steel
- Overall Case Depth 4-5/8"
- Overall Case Height 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 11700
- Zoro # G6203233
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 4-5/8" |
Overall Case Height | 2-1/4" |
Overall Case Width | 13-1/2" |
Overall Width | 13 1/2 in |
Overall Height | 2 1/4 in |
Overall Case Height (In.) | 2-1/4 |
Overall Case Depth (In.) | 4-5/8 |
Overall Case Width (In.) | 13-1/2 |
Overall Depth | 4 5/8 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | #1 to #60, 1/16 in to 1/2 in by 64ths, A to Z |
Material | Steel |
Number of Compartments | 115 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Material - Machining | Steel |
For Use With | Fractional Inch Sizes, Letter Sizes, Wire Gauge Sizes |
Color | Gray |
Features | Corrosion Resistant, Heavy Gauge Steel, Precisely Sized Storage Holes, Snap-Lock Cover |
Lockable | No |
Finish | Epoxy Baked |
Description
Drill Bit Case, Steel, Holds #1 to #60, 1/16 in to 1/2 in by 64ths, A to Z, Overall Width 13 1/2 in, Overall Depth 4 5/8 in, Overall Height 2 1/4 in, Number of Drawers 1, Color Gray, Lockable No, Features Corrosion Resistant, Heavy Gauge Steel, Precisely Sized Storage Holes, Snap-Lock Cover, Finish Epoxy Baked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Bright Finish Standard Duty Automatic Centre Punch (326290)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- BETA Combination Wrench, Long, 17mm (000420517)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- HUOT Tap Index, Jobber Length, Steel (12650)
- HUOT Wall Mounts, Steel (56740)
- HUOT Silver/Deming Set, 1/2 in. Reduced Shank (10760)
- HUOT Drill Bit Case, Stub Length, Steel (11350)
- HUOT Wall Mounts, Steel (56770)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- HUOT Tap Index, Jobber Length, Steel (12675)
- Huot Drill Bit Cases & Cabinets