Shop All Drill Bit Cases & Cabinets
This Product is Discontinued
Huot
Drill Bit Case, Jobber Length, Steel (Discontinued)
Mfr # 10700
Zoro # G6127712
This Product is Discontinued
Key Features
- Type Jobber Length
- Holds #1 to #80
- Material Steel
- Overall Case Depth 4-1/2"
- Overall Case Height 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 10700
- Zoro # G6127712
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 4-1/2" |
Overall Case Height | 15/16" |
Overall Case Width | 3-1/4" |
Overall Width | 3 1/4 in |
Overall Height | 15/16 in |
Overall Case Depth (In.) | 4-1/2 |
Overall Case Height (In.) | 15/16 |
Overall Case Width (In.) | 3-1/4 |
Overall Depth | 4 1/2 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | #1 to #80 |
Material | Steel |
Number of Compartments | 80 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
For Use With | Wire Gauge Sizes |
Lockable | No |
Color | Gray |
Material - Machining | Steel |
Description
Drill Bit Case, Steel, Holds #1 to #80, Overall Width 3 1/4 in, Overall Depth 4 1/2 in, Overall Height 15/16 in, Number of Drawers 1, Color Gray, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.