Shop All Drill Bit Cases & Cabinets
Huot
Dispenser, Reamer, Steel
Mfr # 13430
Zoro # G6140023
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reamer
- Holds Fractional, Letter A to Z, ga. Wire, Dowel Pin, Over/Under Sizes
- Material Steel
- Overall Length 7 3/8 in
- Overall Width 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13430
- Zoro # G6140023
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 7 3/8 in |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Depth (In.) | 14-3/4 |
Overall Case Width (In.) | 7-1/2 |
Overall Case Height (In.) | 7-3/4 |
Reamer Size Range | 1.00 to 13.00mm by 0.5mm |
Details
Item | Reamer Storage |
Type | Reamer |
Holds | Fractional, Letter A to Z, ga. Wire, Dowel Pin, Over/Under Sizes |
Material | Steel |
Number of Compartments | 26 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Tools |
Storage Capacity | 26 Reamers |
Finish - Machining | Powder Coated |
For Use With | Metric Sizes |
Features | Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover |
Material - Machining | Steel |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 26 Reamers, Overall Length 7 3/8 in, Overall Width 14 5/8 in, Overall Height 7 3/4 in, Color Gray, Features Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover, For Use With Metric Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- ZORO SELECT Threaded Shank Drill Bit, 1/8, OAL 1, M2 (16W718)
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- KLEIN TOOLS MODbox Internal Rail Accessory (54818MB)
- HUOT Dispenser Drill, 1/16" to 1/2" Undermount (30000)
- HUOT Drill Bit Case, Stub Length, Steel (11350)
- HUOT Silver/Deming Stand, Steel (11985)
- HUOT Webbing, Nylon (14025)
- HUOT Tap Dispenser, Master, 151 Compartments (13585)
- HUOT Dispenser Drill, 1mm to 6.9 mm Metric (13100)
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- Huot Drill Bit Cases & Cabinets