Shop All Drill Bit Cases & Cabinets
Huot
Dispenser, Bur, Steel
Mfr # 13200
Zoro # G6194535
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bur
- Holds Ball: 1/4 in x 1/4 in, Ball: 3/8 in, 1/2 in, Cone Flat End: 1/2 in x 1 in, Cone Flat End: 1/4 in x 1 in, Cone Flat End: 3/8 in x 1 in, Cone Radius End: 1/2 in x 1-1/8 in, Cone Radius End: 1/4 in x 5/8 in, Cone Radius End: 3/8 in x 1-1/16 in, Cylindrical Radius End: 1/2 in x 1 in, Cylindrical Radius End: 1/4 in x 5/8 in, Cylindrical Radius End: 3/8 in x 3/4 in, Cylindrical: 1/2 in x 1 in, Cylindrical: 1/4 in x 5/8 in, Cylindrical: 3/8 in x 3/4 in, Oval: 1/2 in x 7/8 in, Oval: 1/4 in x 3/8 in, Oval: 3/8 in x 5/8 in, Tree Pointed: 1/2 in x 1 in, Tree Pointed: 1/4 in x 3/4 in, Tree Pointed: 3/8 in x 3/4 in, Tree Radius End: 1/2 in x 1 in, Tree Radius End: 1/4 in x 3/4 in, Tree Radius End: 3/8 in x 3/4 in
- Material Steel
- Overall Width 14 5/8 in
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13200
- Zoro # G6194535
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Width (In.) | 14-5/8 |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Bur |
Holds | Ball: 1/4 in x 1/4 in, Ball: 3/8 in, 1/2 in, Cone Flat End: 1/2 in x 1 in, Cone Flat End: 1/4 in x 1 in, Cone Flat End: 3/8 in x 1 in, Cone Radius End: 1/2 in x 1-1/8 in, Cone Radius End: 1/4 in x 5/8 in, Cone Radius End: 3/8 in x 1-1/16 in, Cylindrical Radius End: 1/2 in x 1 in, Cylindrical Radius End: 1/4 in x 5/8 in, Cylindrical Radius End: 3/8 in x 3/4 in, Cylindrical: 1/2 in x 1 in, Cylindrical: 1/4 in x 5/8 in, Cylindrical: 3/8 in x 3/4 in, Oval: 1/2 in x 7/8 in, Oval: 1/4 in x 3/8 in, Oval: 3/8 in x 5/8 in, Tree Pointed: 1/2 in x 1 in, Tree Pointed: 1/4 in x 3/4 in, Tree Pointed: 3/8 in x 3/4 in, Tree Radius End: 1/2 in x 1 in, Tree Radius End: 1/4 in x 3/4 in, Tree Radius End: 3/8 in x 3/4 in |
Material | Steel |
Number of Compartments | 1 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Color | Gray |
Features | One-Piece Drawer Slide, Stackable |
Material - Machining | Steel |
Finish | Powder Coated |
Description
Drill Bit Case, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Wxtractor+Bit No.4 (53704)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- MILWAUKEE TOOL M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip (2758-20, 48-11-1840)
- CLESCO FHL-30 Flat Head Arbor (FHL-30)
- HUOT Drill Dispenser, Original, Jobber Length (13025)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- HUOT Reamer Index, Steel (12050)
- HUOT Huot 30650 Drill Bit Buddy (30650)
- HUOT Drill Bit Case, Jobber Length, Steel (10350)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11900)
- Huot Drill Bit Cases & Cabinets