Shop All Drill Bit Cases & Cabinets
Huot
Counterbore Dispenser, Original
Mfr # 13570
Zoro # G2972137
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Counterbore
- Holds #10, #12, #4, #5, #6, #8, 1/4 in to 1/2 in by 16ths
- Material Steel and Vinyl
- Overall Width 14 5/8 in
- Number of Compartments 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13570
- Zoro # G2972137
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Case Width (In.) | 14-5/8 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Counterbore |
Holds | #10, #12, #4, #5, #6, #8, 1/4 in to 1/2 in by 16ths |
Material | Steel and Vinyl |
Number of Compartments | 39 |
Number of Drawers | 4 |
Lock Included | No |
Not Included | Cutting Tools |
Color | Gray |
Features | Stackable with All Huot Original Style Dispensers, Vinyl Dividers |
For Use With | Continuous Pilot Counterbores |
Material - Machining | Steel |
Description
Drill Bit Case, Steel, Holds #10, #12, #4, #5, #6, #8, 1/4 in to 1/2 in by 16ths, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 4, Color Gray, Features Stackable with All Huot Original Style Dispensers, Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- HUOT Drill Dispenser, Original, Holds A-Z (13050)
- HUOT Drill Bit Case, Stub Length, Steel (11450)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (33950)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HUOT Huot 30650 Drill Bit Buddy (30650)
- HUOT Drill Dispenser, Master, Jobber, Metric (13085)
- HHIP 12" D1-8 3-Jaw Camlock Lathe Chuck (3900-4612)
- Huot Drill Bit Cases & Cabinets