Shop All Collet Accessories
Huot
Collet Rack, Holds (49) DA200, 9 1/8 In W
Mfr # 14811
Zoro # G2742031
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Material Steel
- Features Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
- Color Black
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 14811
- Zoro # G2742031
- Country of Origin United States
- Category Collet Accessories
Dimensions
Height (In.) | 1 3/8 in |
Width (In.) | 7 7/32 in |
Depth (In.) | 9 1/8 in |
Details
Item | Collet Rack |
Type | Heavy-Duty |
Material | Steel |
Features | Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top |
Color | Black |
Gauge | 14 |
Holds | Up to (49) DA200 Collets |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Matted |
Description
Collet Rack, Heavy-Duty, Holds Up To (49) DA200 Collets, Width 9 1/8 In, Depth 7 7/32 In, Height 1 3/8 In, Steel, 14 Gauge, Black, Matted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- HUOT Collet Rack, Holds (36) 20 Series, 9 1/8 W (14802)
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- HUOT Collet Rack, Holds (40) 32 Series, 17 W (14804)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- HUOT Collet Rack, Steel (14600)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14866)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- Huot Collets, Chucks & Accessories