Shop All Collet Accessories
Huot
Collet Rack, Holds (21) 50 Series, 17 W
Mfr # 14806
Zoro # G3474405
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Material Steel
- Features Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
- Color Black
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 14806
- Zoro # G3474405
- Country of Origin United States
- Category Collet Accessories
Dimensions
Width (In.) | 17 in |
Depth (In.) | 9 1/8 in |
Height (In.) | 2 in |
Details
Item | Collet Rack |
Type | Heavy-Duty |
Material | Steel |
Features | Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top |
Color | Black |
Gauge | 14 |
Holds | Up to (21) 50 Series ER/RD/DR Collets |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Matted |
Description
Collet Rack, Heavy-Duty, Holds Up To (21) 50 Series ER/RD/DR Collets, Width 17 In, Depth 9 1/8 In, Height 2 In, Steel, 14 Gauge, Black, Matted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 9/32" Power Bits (25PK) (48-32-4159)
- BETA Sliding T-Handle, 1/4" Drive (009000854)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- VEGA Hex Ball L-Key (Long), 1/16 (HB0464L)
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- HUOT Collet Rack, Steel (14600)
- HUOT Collet Rack, Steel (14625)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14856)
- GS TOOLING ER25 Collet Chuck Nut Wrenches (337396)
- Huot Collet Accessories