Shop All Tool Chests & Cabinets
Huot
CNC Tool Storage
Mfr # 14844
Zoro # G411975154
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 20 1/4 in
- Overall Width 27 in
- Overall Height 11 in
- Number of Compartments 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14844
- Zoro # G411975154
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 20 1/4 in |
Overall Width | 27 in |
Overall Height | 11 in |
Compatible Taper Size | HSK40A, HSK40C, HSK40E |
Details
Item | CNC Tool Platform |
Material | Steel |
Number of Compartments | 24 |
Finish | Epoxy |
Storage Unit Type | Rack |
Measurement System | Fractional Inch |
Cutting Tool Storage Type | CNC Tools |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-10)
- PROSKIT Security Bit Kit, 33 piece (800-048)
- J.W. WINCO JW Winco GN6336.13-50-M10-A Hand Knob (6336.13-50-M10-A)
- DRILL AMERICA 3/4"x1/2" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF326)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- Huot Tool Chests & Cabinets