Shop All Tool Chests & Cabinets
Huot
CNC Tool Storage
Mfr # 14743
Zoro # G911975159
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Overall Depth 3 1/8 in
- Overall Width 7 in
- Overall Height 29 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14743
- Zoro # G911975159
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 3 1/8 in |
Overall Width | 7 in |
Overall Height | 29 13/16 in |
Compatible Taper Size | BT30, CAT30, NMTB30 |
Details
Item | Vertical Toolholder Rack |
Material | Steel |
Finish | Powder Coated |
Number of Compartments | 6 |
Cutting Tool Storage Type | CNC Tools |
Measurement System | Fractional Inch |
Storage Unit Type | Rack |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85511)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EM50036)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- Huot Tool Chests & Cabinets