Shop All Tool Chests & Cabinets
Huot
CNC Tool Storage
Mfr # 14740
Zoro # G711975151
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 3 1/8 in
- Finish Powder Coated
- Overall Width 7 in
- Number of Compartments 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14740
- Zoro # G711975151
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 3 1/8 in |
Overall Width | 7 in |
Overall Height | 29 13/16 in |
Compatible Taper Size | BT40, CAT40, NMTB40 |
Details
Item | Vertical Toolholder Rack |
Material | Steel |
Finish | Powder Coated |
Number of Compartments | 6 |
Storage Unit Type | Rack |
Measurement System | Fractional Inch |
Cutting Tool Storage Type | CNC Tools |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw (XSH03Z)
- DRILL AMERICA .3430 HSS Straight Shank Chucking Reamer (DWRR.3430)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/8 (C97305)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- Huot Tool Chests & Cabinets