Shop All Tool Chests & Cabinets
Huot
CNC Tool Cart, HSK100A
Mfr # 33980
Zoro # G2639791
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Width 15 in
- Overall Height 35 in
- Finish Baked Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 33980
- Zoro # G2639791
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 15 in |
Overall Height | 35 in |
Overall Depth | 35 1/4 in |
Compatible Taper Size | HSK100A |
Details
Item | CNC Tool Storage |
Color | Black |
Material | Steel |
Finish | Baked Epoxy |
Number of Shelves | 2 |
Caster Load Capacity | 1,000 lb |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 14 oz Dead Blow Hammer (19096)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- DEWALT Heavy Duty Work Stand (DWX725)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- BETA Sheet metal tool cabinet with two clear polycarbonate doors (055000422)
- Huot Tool Chests & Cabinets