Shop All Tool Hanging Racks & Rails
Huot
CNC SuperTower, 40 Taper, 33 3/4 In W
Mfr # 23840
Zoro # G1997861
original price:
$747.99
6% off
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black Sides with Gold Vein Shelves
- Load Rating (Lb.) 1,600 lb
- Number of Shelves 3 Adjustable
- Type Super-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 23840
- Zoro # G1997861
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 33 1/2 in |
Width (In.) | 33 3/4 in |
Depth (In.) | 17 1/2 in |
Details
Item | CNC SuperTower, 40 Taper |
Material | Steel |
Color | Black Sides with Gold Vein Shelves |
Load Rating (Lb.) | 1,600 lb |
Number of Shelves | 3 Adjustable |
Type | Super-Duty |
Tool Storage Type Included | Tool Rack/Rail |
Finish | Matted Sides, Vein Finished Shelves |
Includes | Nylon Shelf Inserts |
Holds | Up to 135 Tools |
Gauge | Sides and Shelves 12 |
Description
CNC SuperTower, 40 Taper, Super-Duty, Holds Up To 135 Tools, Number of Shelves 3 Adjustable, Load Rating 1600 Lb, Width 33 3/4 In, Depth 17 1/2 In, Height 33 1/2 In, Steel, Sides and Shelves 12 Gauge, Black Sides With Gold Vein Shelves, Matted Sides, Vein Finished Shelves Finish, Includes Nylon Shelf Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- HUOT Tool Tote Rack, Steel, 100A HSK Tools, 5 Pc (14775)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- HUOT Tool Rack, Angled, 45 Or 50 Taper, 43 Pc (14700)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- Huot Tool Hanging Racks & Rails