Shop All Drill Bit Cases & Cabinets
Huot
CNC SuperScoot, 40 Taper, Black, Steel
Mfr # 23940
Zoro # G0396121
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super-Duty
- Holds Up to 90 Tools
- Material Steel
- Number of Shelves 2 Adjustable
- Features (1) Side Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 23940
- Zoro # G0396121
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Caster Size (In.) | 5 x 1 1/2 |
Depth (In.) | 17 1/2 in |
Height (In.) | 40 in |
Width (In.) | 45 1/4 in |
Details
Item | CNC SuperScoot, 40 Taper |
Type | Super-Duty |
Holds | Up to 90 Tools |
Material | Steel |
Number of Shelves | 2 Adjustable |
Features | (1) Side Tray |
Color | Black Cart with Gold Vein Shelves |
Load Rating (Lb.) | 1,600 lb |
Gauge | Sides and Shelves 12 |
Finish | Matted Sides, Vein Finished Shelves |
Tool Storage Type Included | Rolling Cabinet |
Includes | Nylon Shelf Inserts And Rubber Tray Liners |
Handles | Rugged 12-Gauge Steel |
Caster Type | Plastic With Rubber Edge, 2 Swivel Locking And 2 Fixed |
Description
CNC SuperScoot, 40 Taper, Super-Duty, Holds Up To 90 Tools, Number of Shelves 2 Adjustable, Load Rating 1600 Lb, Width 45 1/4 In, Depth 17 1/2 In, Height 40 In, Steel, Sides and Shelves 12 Gauge, Caster Type Plastic With Rubber Edge, 2 Swivel Locking And 2 Fixed, Caster Size 5 x 1 1/2 In, Black Cart With Gold Vein Shelves, Matted Sides, Vein Finished Shelves Finish, Rugged 12-Gauge Steel Handles, Includes Nylon Shelf Inserts And Rubber Tray Liners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- HHIP MT3 Medium Duty Live Center (3900-5003)
- DRILL AMERICA m52x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-52X1.5)
- VULCAN Hammer Drllng 3Lb Wd 12In Hndl (34520)
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- HUOT Tap Index, Jobber Length, Steel (12650)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- HUOT Tap Index, Jobber Length, Steel (12600)
- Huot Drill Bit Cases & Cabinets