Shop All Drill Bit Cases & Cabinets
Huot
CNC SpeedyScoot, 40 Taper, Black, Steel
Mfr # 33940
Zoro # G0313415
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Holds Up to 24 Tools
- Material Steel
- Width (In.) 30 in
- Height (In.) 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 33940
- Zoro # G0313415
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 35 in |
Depth (In.) | 15 in |
Caster Size (In.) | 4 x 1 1/2 |
Details
Item | CNC SpeedyScoot, 40 Taper |
Type | Heavy-Duty |
Holds | Up to 24 Tools |
Material | Steel |
Number of Shelves | 1 |
Gauge | Sides and Shelves 16 |
Features | Compact and Easy Mobility |
Finish | Matted Sides And Shelf |
Tool Storage Type Included | Rolling Cabinet |
Caster Type | Plastic, 2 Swivel Locking And 2 Fixed |
Handles | Rugged 12-Gauge Steel |
Color | Black Cart with Black Shelf |
Includes | Nylon Shelf Inserts |
Load Rating (Lb.) | 1,000 lb |
Description
CNC SpeedyScoot, 40 Taper, Heavy-Duty, Holds Up to 24 Tools, Number of Shelves 1 Fixed, Load Rating (Lb.) 1000, Width (In.) 30, Depth (In.) 15, Height (In.) 35, Steel, Sides and Shelves 16 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 4 x 1 1/2, Black Cart with Black Shelf, Matted Sides And Shelf Finish, Rugged 12-Gauge Steel Handles, Compact and Easy Mobility, Includes Nylon Shelf Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Puller, 18mm (014280018)
- PERFORMANCE TOOL Slotted 3/8 In X 10 In Screwdriver Screwdriver 3/8, W30993 (W30993)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- KNIPEX 3 Piece Kraft 2 Plastic Grip Plier Set Dipped Handle (00 20 08 US2)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Tap Dispenser, Master, 151 Compartments (13585)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HUOT Drill Index, Mechanics Length, Plastic (30650)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck (3900-4711)
- Huot Drill Bit Cases & Cabinets