Shop All Vanity Lights
Hunter
Wall Mount-Vanity, Natural Iron, 120 V,
Mfr # 19061
Zoro # G601779548
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E26
- Voltage 120
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19061
- Zoro # G601779548
- UPC # 049694190611
- Country of Origin China
- Category Vanity Lights
Details
Item | Chandelier Ceiling Light |
Housing Finish | Natural Iron |
Lamp Type | E26 |
Voltage | 120 |
Number of Lights | 3 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Standards | UL Listed |
Description
Wall Mount-Vanity,Natural Iron,120 V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 4200L, 35K, 0-10V, 2X2 (22FP4235C)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-830/MF22/G/4P 10/1)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- ILC Replacement for Advance Rc-2s85-tp (RC-2S85-TP ADVANCE)
- HUNTER CEILING FAN 3LT SNWHT42"" (52105)
- HUNTER CEILING FAN 3LT BN 52"" (54206)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- VAXCEL Bella 2L Vanity Nickel (BL-VLD002BN)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- Z-LITE Artemis Vanity, 8-Light, 6.5 In.W x 35 In.L x 10.75 In.H, Brushed Nickel/Matte Opal (494-8V-BN)
- Hunter Vanity Lights