Shop All Control Parts
Hunter
Universal Fan On/Off Remote Control
Mfr # 99772
Zoro # G603456881
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter and Casablanca Fans
- Includes Receiver
- Mounting Handheld
- Width 6 1/2 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99772
- Zoro # G603456881
- UPC # 049694997722
- Country of Origin China
- Category Control Parts
Dimensions
Width | 6 1/2 in |
Length | 6 5/8 in |
Height | 7 7/8 in |
Details
For Use With | Hunter and Casablanca Fans |
Includes | Receiver |
Mounting | Handheld |
Color | Grey |
Voltage | 120V AC |
Item | Universal Fan On/Off Remote Control |
Standards | ETL |
Battery Requirements | (1) CR2032 |
Switch Style | On/Off |
Includes Batteries | Yes |
Material | Plastic |
Max. Amps | 1 A |
Compatible With | Fan, Light |
Finish | Unfinished |
Description
Universal Fan On/Off Remote Control, Wireless Remote Control and Canopy Receiver, For Use With Hunter and Casablanca Fans, Compatible With Fan, Light, Switch Style On/Off, Voltage 120V AC, Max. Amps 1 A, Finish Unfinished, Includes Batteries Yes, Battery Requirements (1) CR2032, Mounting Handheld, Material Plastic, 7 7/8 in Height, 6 1/2 in Width, 6 5/8 in Length, Grey, Standards ETL, Includes Receiver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Start (211-100-2639)
- CRES COR Black Rocker Switch (0808116K)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 11-1/4" L, 6 in H (8040207324)
- REZNOR NAT TO LP CONVERSION KIT (99247)
- REZNOR Pressure Switch, High Altitude (197031)
- CAM-STAT Limit Control (F559)
- ENVIROTEC Limit Switch (PE-09-6140)
- FENWAL Control Board (35-755900-009)
- AAON Direct Spark Ignition Module (P79990)
- JOHNSON CONTROLS Spring Kit, 365/16In Stk, For Vt Valve (V-9999-6001)
- ERIE Zone Valve, 2 Way, 1/2" Sweat, 1.0 CV (VT2211)
- Hunter Control Parts