Shop All Chandeliers
Hunter
Standard Light, Polished Nickel, 120 V,
Mfr # 19002
Zoro # G501779310
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Lamp Type E26
- Standards UL Listed
- Voltage 120
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19002
- Zoro # G501779310
- UPC # 049694190024
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Polished Nickel |
Lamp Type | E26 |
Standards | UL Listed |
Voltage | 120 |
Number of Lights | 4 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Standard Light,Polished Nickel,120 V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- HALO Sld6Xjb Led (SLD606927WH)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- LIVEX LIGHTING Scandinavian Gray with Brushed Nickel Ac (42925-76)
- HAGERTY W J & SON LTD Cleanr Chandelier 32Oz (91320)
- KUZCO LIGHTING Sirius (CH14356-GD)
- KUZCO LIGHTING Seven LED Pendant Bouquet Chandelier With Glass Spheres (CH3117)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Hunter Chandeliers