Shop All Chandeliers
Hunter
Standard Light, Painted Modern Brass, 12
Mfr # 19016
Zoro # G701779356
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Modern Brass
- Lamp Type E26
- Standards UL Listed
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19016
- Zoro # G701779356
- UPC # 049694190161
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Painted Modern Brass |
Lamp Type | E26 |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Voltage | 120 |
Number of Lights | 4 |
Description
Standard Light,Painted Modern Brass,12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- PROGRESS LIGHTING Drum Shade Five-Light Chandelier (P400193-031)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Hunter Chandeliers