Shop All Chandeliers
Hunter
Standard Light, Onyx Bengal, 120 V, UL L
Mfr # 19006
Zoro # G001779339
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Onyx Bengal
- Lamp Type E26
- Lamp Included No
- Voltage 120
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19006
- Zoro # G001779339
- UPC # 049694190062
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Onyx Bengal |
Lamp Type | E26 |
Lamp Included | No |
Voltage | 120 |
Standards | UL Listed |
Number of Lights | 5 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Standard Light,Onyx Bengal,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29025b replacement light bulb lamp (29025B DAMAR)
- FEIT ELECTRIC Led Dm T4 G9 Ww 35W 3Pk (BP35G9830LED3PK)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Carbon Fiber (LBP1500MB-L34CF)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- LIVEX LIGHTING Black Chrome Chandelier, 4 Light (49344-46)
- ELK LIGHTING Huarco 6-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass (86053)
- CAL LIGHTING 6 Lights Wood/Black Chandelier (FX-3742-6)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- Hunter Chandeliers