Shop All Chandeliers
Hunter
Standard Light, Matte White, 120 V, UL L
Mfr # 19017
Zoro # G901779286
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte White
- Lamp Type E26
- Standards UL Listed
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19017
- Zoro # G901779286
- UPC # 049694190178
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Matte White |
Lamp Type | E26 |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Voltage | 120 |
Number of Lights | 4 |
Lamp Included | No |
Description
Standard Light,Matte White,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY POST RESHAPER (EZBK503)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- SKELETONS & MORE Skeletons & More SKUL-500M Skull & Metal Chandelier; 8 Life-Size Skulls on Metal Frame with Flameless Candles (SKUL-500M)
- Hunter Chandeliers