Shop All Pendants
Hunter
Standard Light, Matte Silver, 120 V, UL
Mfr # 19012
Zoro # G501779358
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Silver
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Matte Silver |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Shandelier Light, Mini Pendant |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Description
Standard Light,Matte Silver,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco A3686 replacement light bulb lamp, 10PK (A3686 SATCO)
- ILC Replacement for WESTINGHOUSE MH250/U/M58/E (MH250/U/M58/E WESTINGHOUSE)
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- ILC Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp (120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- MAXIM Mini Pendants 1-Light 7" Wide Satin Nickel Pendant Light (91066MRSN)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- GLOBE ELECTRIC Pendant Cord Red 8' (60748)
- Hunter Pendants