Shop All Chandeliers
Hunter
Standard Light, Matte Black, 120 V, UL L
Mfr # 19003
Zoro # G601779319
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E26
- Lamp Included No
- Voltage 120
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19003
- Zoro # G601779319
- UPC # 049694190031
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Matte Black |
Lamp Type | E26 |
Lamp Included | No |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 4 |
Standards | UL Listed |
Description
Standard Light,Matte Black,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- ILC Replacement For ADVANCE IZT4S32 (IZT-4S32)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- Hunter Chandeliers