Shop All Chandeliers
Hunter
Standard Light, Matte Black, 120 V, UL L
Mfr # 19001
Zoro # G201779320
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E26
- Lamp Included No
- Standards UL Listed
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19001
- Zoro # G201779320
- UPC # 049694190017
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Matte Black |
Lamp Type | E26 |
Lamp Included | No |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 6 |
Voltage | 120 |
Description
Standard Light,Matte Black,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3.5 Watt LED IP65 Waterproof Machine Work Light (8401-0470)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (74914)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- CAL LIGHTING Margo 60W X 6 Metal Chandelier (Edison Bulbs Not Included) (FX-3711-6)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- Hunter Chandeliers