Shop All Pendants
Hunter
Standard Light, Brushed Nickel, 120 V, U
Mfr # 19009
Zoro # G901779323
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Shandelier Light, Mini Pendant |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Standard Light,Brushed Nickel,120 V,U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Cord and Plug Connector Track Accessory (EP850B)
- SATCO NUVO LED 2 ft. Connectable Strip 24W 4000K White Finish 120V (65-1103)
- ILC Replacement for Bulbrite 770589 replacement light bulb lamp (770589 BULBRITE)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- Z-LITE Lenyx Pendant 8 Light Pendant, Iron Ore & White (1935-32IO)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- Hunter Pendants