Shop All Chandeliers
Hunter
Standard Light, Brushed Nickel, 120 V, U
Mfr # 19007
Zoro # G501779259
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Lamp Included No
- Standards UL Listed
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19007
- Zoro # G501779259
- UPC # 049694190079
- Country of Origin China
- Category Chandeliers
Details
Item | Shandelier Light |
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Lamp Included | No |
Standards | UL Listed |
Voltage | 120 |
Number of Lights | 5 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Standard Light,Brushed Nickel,120 V,U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ILC Replacement for Advance Rel-2s32-lw-rh-tp (REL-2S32-LW-RH-TP ADVANCE)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- SKELETONS & MORE 12 Skull Chandelier with Wax Candles (CHAN-250D)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- CWI LIGHTING 3 Light Chandelier With Medallion Gold Finish (1209P20-3-169)
- Hunter Chandeliers