Shop All Bathroom Fans
This Product is Discontinued
Hunter
Sona Decorative Bathroom Ventilation Fan with Light and NightLight, Matte Black (Discontinued)
Mfr # 83007
Zoro # G607150037
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Duct Dia. 4
- Housing Height 10.94
- Height (In.) 10.94
- Duct Size (In.) 11 x 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 83007
- Zoro # G607150037
- UPC # 877697005522
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 |
Housing Height | 10.94 |
Height (In.) | 10.94 |
Duct Size (In.) | 11 x 9.75 |
Width (In.) | 15 |
Housing Length | 15 |
Details
Voltage | 120 |
For Use With | Indoors |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.