Shop All Ceiling Fans
Hunter
Sea Air Outdoor Ceiling Fan, 52" Blade Dia., White, ETL Wet
Mfr # 53054
Zoro # G0937986
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Series Sea Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53054
- Zoro # G0937986
- UPC # 49694530547
- Country of Origin China
- Category Ceiling Fans
Details
Item | Sea Air - 52IN White ETL Wet |
Indoor/Outdoor | Indoor, Outdoor |
Series | Sea Air |
Description
Sea Air - 52IN White ETL Wet, Sea Air Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON Replacement Propeller-Shaft Assembly (50K386)
- BESTAIR Pad Water Furnace Humidifier (A35)
- DAYTON Duct Blower, 16 In (5AV79)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Ceiling Fan Downrod, 24", Chestnut Brown (26331)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50594)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- Hunter Ceiling Fans