Shop All Residential Fans
Hunter
Retro Table Fan in Matte Black, 12
Mfr # 90603
Zoro # G400720116
original price:
$91.19
10% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.85
- Voltage 120
- Width 9.72
- Number of Blades 5
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 90603
- Zoro # G400720116
- UPC # 877697006260
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 16.85 |
Width | 9.72 |
Length | 19.31 |
Details
Item | Retro Table Fan in Matte Black,12" |
Voltage | 120 |
Number of Blades | 5 |
Finish | Matte Black |
Oscillating | 70 |
Head Tilt Adjustment | 10 |
Description
Retro Table Fan in Matte Black,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Cable Kit, 600V (SO 6/4)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16201.6 12pk)
- HUNTER 8 Metal Tripod Fan, Oilrubbed Bronze Finish with Aluminum Blades (90626-ORB)
- AIR KING Roll About Fan Stand, 47 In. H, 24 In. L (9701)
- LORELL USB-powered Personal Fan (LLR18474)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- POWERZONE Fan Clip-On Dl-Pwr Grn/Blu 4In (QT-U409-D)
- LASKO TOWER FAN W/REMOTE 36"" (2510)
- AIR KING 24" Pedestal Fan (9124)
- Hunter Residential Fans