Shop All Ceiling Fan Wall and Remote Controls
Hunter
Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze
Mfr # 99179
Zoro # G5144721
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- For Use With Hunter Original Ceiling FanS
- Features 3 Speed Fan and Light Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99179
- Zoro # G5144721
- UPC # 049694991799
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Details
Item | Remote and Canopy Kit |
Finish | White |
For Use With | Hunter Original Ceiling FanS |
Features | 3 Speed Fan and Light Control |
Description
Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16201.6 12pk)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- HUNTER Fan Speed Control, Plastic, Blue (99106)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- HUNTER Wall Control, Fan Speeds (99815)
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- HUNTER Fan Speed and Light Control, White, Wall (27183)
- CRAFTMADE 4 Speed Rotary Fan Control (CM-4SDH)
- Hunter Ceiling Fans & Accessories