Shop All Ceiling Fan Downrods
Hunter
Perma-Lock Downrod, 48", New Bronze
Mfr # 26045
Zoro # G5145631
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter Ceiling Fans
- Mounting Ceiling
- Fan Accessory Finish Polished
- Length 48 in
- Standards ETL Listed Downrod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 26045
- Zoro # G5145631
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 48 in |
Width | 3/4 in |
Details
Item | Downrod |
For Use With | Hunter Ceiling Fans |
Mounting | Ceiling |
Fan Accessory Finish | Polished |
Standards | ETL Listed Downrod |
Includes Batteries | No |
Compatible With | Fan |
Material | Steel |
Finish | Brown |
Color | Brown |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Brown, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 48 in Length, Fan Accessory Finish Polished, Brown, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- HEAT WAGON Kit Piezo Igniter (LPA4000)
- HONEYWELL V4043A1259 120V Zone Valve (V4043A1259)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- HUNTER Ceiling Fan Downrod, 72", Black (23064)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- Hunter Ceiling Fan Downrods