Shop All Ceiling Fan Downrods
Hunter
Perma-Lock Downrod, 36", Brushed Nickel
Mfr # 26022
Zoro # G5145071
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- For Use With Hunter Ceiling Fans
- Mounting Ceiling
- Finish Brushed Nickel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 26022
- Zoro # G5145071
- UPC # 049694260222
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Width | 3/4 in |
Details
Item | Downrod |
Standards | ETL Listed Downrod |
For Use With | Hunter Ceiling Fans |
Mounting | Ceiling |
Finish | Brushed Nickel |
Color | Silver |
Includes Batteries | No |
Material | Steel |
Compatible With | Fan |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Brushed Nickel, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 36 in Length, Silver, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp, Hum Pressure Control Mod (C450CPN-4)
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- ESSEX WHITE RODGERS Evaporative Cooler Control Kit (21D28 006)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (495J26)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- Hunter Ceiling Fan Downrods