Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120
Mfr # 50804
Zoro # G101778690
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 72 in.
- Housing Finish Matte Silver
- Number of Blades 3
- Reversible Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50804
- Zoro # G101778690
- UPC # 049694508041
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 72 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Matte Silver |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Blade Finish | Weathered Beach Wood |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Handheld Remote,4.5 Inch Downrod |
Item | Outdoor Ceiling Fan |
Air Flow | 7422 cfm |
Blade Material - Fans | Plastic |
Speed Controllable | Yes |
Description
Park View/72 In. Matte Silver w/Weathered B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET-ONE S10046 Clip On Aquastat (S10046)
- AAF FLANDERS 24x24x4 Air Filter (80055.042424)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Chesnut Brown (22170)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- Hunter Ceiling Fans