Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120
Mfr # 50728
Zoro # G401778666
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 72 in.
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 50728
- Zoro # G401778666
- UPC # 049694507280
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 72 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Blade Finish | Black Ash |
Air Flow | 4872 cfm |
Item | Outdoor Ceiling Fan |
Blade Material - Fans | Plastic |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Yes |
Includes | Handheld Remote, Light Kit, 4.5 Inch Downrod |
Description
Park View/72 in Matte Black w/Black Ash
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, 2-3/4", Water Relief (0342692)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- DRAINVIEW PRODUCTS Auto Drain 3/8" 30/150 (NE-87-W)
- BEVERAGE-AIR Door Gasket, 22-3/8" x 31-1/4" (712-013C-12)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (52217)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- CASABLANCA Remote Receiver, Fan Control (99199)
- Hunter Ceiling Fans