Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120
Mfr # 59625
Zoro # G301778605
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 60 in.
- Blade Material Plastic
- Housing Finish Matte Silver
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59625
- Zoro # G301778605
- UPC # 049694596253
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 60 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Silver |
Number of Blades | 6 |
Reversible | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Item | Outdoor Ceiling Fan |
Blade Finish | Matte Silver |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Wall Control, Light Kit, 3 and 6 Inch Downrod |
Air Flow | 7441 cfm |
Speed Controllable | Yes |
Description
Solaria 60 In. Matte Silver Outdoor Cei
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Gradual Switch, 1/8" (S-224-1)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8371REMO-CH 52 in. Gremane Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8371REMO/CH)
- Hunter Ceiling Fans & Accessories