Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120
Mfr # 53997
Zoro # G801779478
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 60 in.
- Blade Material Plastic
- Housing Finish Matte White
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53997
- Zoro # G801779478
- UPC # 049694539977
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 60 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte White |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Item | Outdoor Ceiling Fan |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Finish | White Washed Oak |
Speed Controllable | Yes |
Includes | Handheld Remote, Light Kit, 2 and 3 Inch Downrod |
Air Flow | 6523 cfm |
Description
Lakemont 60 In. Matte White w/White Washed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Ignitor Spark (S1-02532661001)
- REZNOR Blower Motor, 115V (196245)
- KING ELECTRIC Paw Wall Heater 240V 2250W White (PAW2422-W)
- LASKO Adjust Cyclone Pdstl Fan Blk, 1843 (1843)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Brushed Nickel (50606-40)
- Hunter Ceiling Fans & Accessories