Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120
Mfr # 55086
Zoro # G601778633
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 54 in.
- Blade Material Plastic
- Housing Finish Matte Black
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 55086
- Zoro # G601778633
- UPC # 049694550866
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 54 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Black |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Air Flow | 6190 cfm |
Includes | Handheld Remote, Light Kit, 2 and 4 Inch Downrod |
Item | Outdoor Ceiling Fan |
Speed Controllable | Yes |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Finish | Matte Black |
Description
Searow/54 In. Matte Black Outdoor Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12 1/4 In (2C797)
- HOSHIZAKI Clamp (427443-03)
- ROBERTSHAW Ranj10-808 24V Spst Wall/Duct Mount (J10-808)
- KING ELECTRIC K Baseboard Heater 27" 120V 500W White (2K1205BW)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50340)
- Hunter Ceiling Fans & Accessories