Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 59619
Zoro # G901778852
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Premier Bronze
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59619
- Zoro # G901778852
- UPC # 049694596192
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Premier Bronze |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Blade Finish | P.A. Cocoa |
Speed Controllable | Pull Chain |
Air Flow | 5374 cfm |
Includes | Light Kit, 2 and 4 Inch Downrod |
Item | Outdoor Ceiling Fan |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Sunnyvale 52 in Premier Bronze w/P.A. Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101820)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier with Built-In Drain Pump for Continuous Drainage (BD50PMWSA)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- Hunter Ceiling Fans & Accessories