Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 59616
Zoro # G201778538
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Matte Silver
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 59616
- Zoro # G201778538
- UPC # 049694596161
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Silver |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Includes | Handheld Remote, Light Kit, 2 and 4 Inch Downrod |
Speed Controllable | Yes |
Blade Finish | P.A. Cocoa |
Item | Outdoor Ceiling Fan |
Air Flow | 5335 cfm |
Description
Oceana 52 In. Matte Silver with P.A. Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80ML1)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 8", PK2 (ALRD8-2PK)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/8 In (150)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- Hunter Ceiling Fans