Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 59610
Zoro # G801778501
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59610
- Zoro # G801778501
- UPC # 049694596109
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Fresh White |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Item | Outdoor Ceiling Fan |
Speed Controllable | Yes |
Air Flow | 5546 cfm |
Blade Finish | Fresh White |
Includes | Handheld Remote, Light Kit, 2 and 4 Inch Downrod |
Description
Trimaran 52 In. Fresh White Outdoor Cei
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Burner Assembly, 3 Tubes (58L67)
- GOODMAN 20201901 Hose-Drain (20201901)
- AAF FLANDERS 16x24x1 FBG Furn Filter (10055.011624)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Brushed Nickel (51014-40)
- Hunter Ceiling Fans