Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 59609
Zoro # G601778480
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59609
- Zoro # G601778480
- UPC # 049694596093
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Item | Outdoor Ceiling Fan |
Air Flow | 5546 cfm |
Blade Finish | Matte Black |
Speed Controllable | Yes |
Includes | Handheld Remote, Light Kit, 2 and 4 Inch Downrod |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Rimaran 52 In. Matte Black Outdoor Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- U.S. FIREPLACE PRODUCTS The Top Damper Install Kit - Chimney Damper Hardware Kit - No Cable (TDIK)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53314)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Hunter Builder Deluxe 52 in. Brushed Nickel LED Indoor Ceiling Fan (53090)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59480)
- Hunter Ceiling Fans & Accessories