Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 51840
Zoro # G901779422
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Matte White
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51840
- Zoro # G901779422
- UPC # 049694518408
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte White |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Speed Controllable | Yes |
Blade Finish | Matte White |
Air Flow | 5101 cfm |
Mount Type | Flush |
Item | Outdoor Ceiling Fan |
Includes | Handheld Remote, Light Kit |
Description
Gilmour 52 In. Matte White Outdoor Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- FOLLETT ICE Buna-n Ring (00116962)
- THRIFCO PLUMBING 5/16 X 3 Log Lighter Key (4400279)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- HUNTER Hunter Fan 53091 Builder Deluxe Fan Bronze 52 In. (2887149)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER CEILING FAN WHITE 52"" (53054)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black (HVLS 108 BLKA)
- Hunter Ceiling Fans